Beli pressure sand blaster di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Pressure Sand Blaster
    Mulai

    Rp11.999.900

    JTC Pressure Sand Blaster
    atribut:
    • Dimensions: 330x450x850
    • Hose size (inch): Ø 1/2
    • Nozzle Size (mm): Ø 2.4, 2.7, 3.2, 3.6
    • Maximum Pressure (psi): 250
    • Range of Blasting Pressure (PSI): 65-125
    • Tank Capacity: 10 Gallons
  2. Wipro Sand Blasting Tank (Tangki Sandblasting Portabel)
    Mulai

    Rp3.299.900

    Wipro Sand Blasting Tank (Tangki Sandblasting Portabel)
    atribut:
    • Color: Red
    • Hose Length (m): 2.5
    • Working Pressure (psi): 60-125
    • Working Pressure (CFM): 6-25
  3. KRISBOW Mesin Sand Blasting
    Mulai

    Rp9.499.900

    KRISBOW Mesin Sand Blasting
    atribut:
    • Air Hose (cm): 70
    • Sand Hose (cm): 65
    • Nozzle Size (mm): 5 (ceramic)
    • Working Space (cm): 86x55.5x55.5
    • Dimensions (LxWxH) (cm): 89x56x138
  4. JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)
    Mulai

    Rp15.999.900

    JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)
    atribut:
    • Air Pressure (psi): 90
    • Cabinet Dimensions (mm): 765x510x715
    • Ceramic Nozzle (Ø mm): 5, 6, 7
    • Working Capacity (Gallons): 30
  5. WESTWARD Portable Abrasive Blaster
    Mulai

    Rp3.699.900

    WESTWARD Portable Abrasive Blaster
    Deskripsi:
    This powerful, portable, pressure-feed blaster can be rolled wherever it is needed to help in removing rust, scale, paint, and dirt from metals, wood, brick, and stone. It includes an 8-ft. hose, 4 ceramic nozzles, and an air line filter and pressure gauge to control airflow. It also features a recessed top for easy filling.
    atribut:
    • Item: Portable Abrasive Blaster
    • Blaster Grouping: Portable Abrasive Blaster
    • Hopper Material: Steel
  6. ECONOLINE Blasting Cabinet
    Mulai

    Rp31.999.900

    ECONOLINE Blasting Cabinet
    Deskripsi:
    Cool-cutting sanding belts optimized for all metals have a closed-coat ceramic abrasive. An additional coating minimizes surface temperatures for heat-sensitive alloys. Ceramic self-sharpens faster than other abrasives to remove material quicker. Quicker material removal speeds up the work and keeps the surface cooler, making ceramic a good choice for heat-sensitive metals. Closed-coat abrasives have abrasive grain across the entire surface to provide a smoother finish and faster material removal than open-coat coverage. Example metals include mild and carbon steel, cast iron, cobalt, titanium, and chrome.
    atribut:
    • UNSPSC: 27131507
    • Cabinet Material: Steel
    • Compatible Abrasive Media: Aluminium Oxide, Coal Slag, Corn Cobs, Glass Beads, Glass Beads/Aluminium Oxide, Silicon Carbide
    • Features: Air Regulator and Gauge; Safety Switch
    • Feed type: Siphon
    • Includes: Foot PedalNozzle
    • Maximum Air Flow (cfm): 12
    • Product Type: Abrasive Blast Cabinet
  7. Non Brand Stiker Kaca
    Mulai

    Rp3.599.900

    Non Brand Stiker Kaca
    Deskripsi:
    Stiker dekoratif yang ditempelkan pada kaca untuk memberikan efek buram atau membatasi pandangan.
    atribut:
    • Material: Poliester blur
    • Finishing: Blur polos
    • Width (mm): 1500
    • Length (mm): 25000
  8. NCR Sandblast Hose
    Mulai

    Rp6.399.900

    NCR Sandblast Hose
    Deskripsi:
    For conveying abrasive sandblasting materials in cleaning and blasting metal, casting and concrete surfaces.
  9. Non Brand Abrasive Blasting Media
    Mulai

    Rp679.900

    Non Brand Abrasive Blasting Media
    Deskripsi:
    White aluminum oxide is a jagged, reusable iron-free abrasive blasting media that is more pure than brown aluminum oxide for use on high-purity workpieces, such as those found in medical and aerospace applications.
  10. Graco Ecoquip Abrasive Blasting
    Mulai

    Rp689.999.900

    Graco Ecoquip Abrasive Blasting
    Deskripsi:
    Ecoquip EVB 100L serupa dengan truk kecil yang dilengkapi dengan handle tangan pendorong serta roda besar. Kedua fitur tersebut memudahkan Ecoquip EVB 100L mudah untuk dipindahkan di sekitar lokasi kerja. Ukurannya boleh kecil, namun blaster yang ringkas ini mampu menangani semua jenis proyek. Termasuk pembersihan hingga persiapan permukaan.Muat ditempatkan di sebagian besar bak belakang truk pick-upTekanan blasting mulai dari 30 – 175 PSIRoda berukuran besar untuk pergerakan yang mudahUkuran pot 3,5 cubic feet, mampu menampung sekitar (8) 55 lb kantong media
    atribut:
    • Pot Coating: A-Coat/Powder
    • Pot Capacity (lbs): 3.5 cu ft (99 L)
    • Water Tank: Polyethylene (accessory only)
    • Enclosure: Coated
    • Blast Circuit (inch): 1 (25mm)
    • Frame: None
    • Graco Blast Hose: Yes
    • Maximum Blast Pressure (psi): 175 (12.1bar)
    • Maximum Compressed Air Flow Rate (cfm): 500
    • Media Strainer: Not Included
    • Nozzle Pressure Verification Kit: Yes
    • Water Hose Hook Up: Yes
    • Water Tank Filter (saves rust inhibitor): Yes
  11. ACIS Digital Crane Scale CR Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    ACIS Digital Crane Scale CR Series
    Deskripsi:
    -Digital Crane Scale -Attractive design and practical for using with plastic housing -Convenient 360 degrees swivel shackle & hook -Low power consumption
  12. KARCHER Professional Dry Ice Blaster
    Mulai

    Rp309.999.900

    KARCHER Professional Dry Ice Blaster
    Deskripsi:
    Our Ice Blaster IB 7/40 Advanced is characterised by a well-thought-out concept, many clever details, rugged durability and extremely high-grade manufacturing. The latest generation dry ice blaster has been designed to handle hard continuous use and is very well equipped. For example, it comes as standard with an integrated ground strap coil, a residual ice removal system that prevents the device from freezing once work is complete, as well as an oil and water separator for reliable operations. The airflow has been optimised in such a way that excellent cleaning results are a matter of course, even when working with low pressures and low air consumption (max. 3.5 m³/min), while operating noise is also reduced to a minimum. The jet gun with remote control for adjusting the jet parameters, stepless control of the jet pressure and the ice delivery volume via a button (can be deactivated ifdesired) and a logically structured display for reading off all operating parameters ensure a high degree of operator convenience. In addition to this, statistical values such as operating time, average ice consumption per hour or total ice consumption can be called up.
    atribut:
    • Connected Load (kW): 0.6
    • Compressed air connection: Claw coupling (DIN 3238)
    • Frame: Stainless steel (1.4301)
  13. Purfequ Glass Beads Sandblast
    Rating:
    100% of 100
    (2)
    Mulai

    Rp419.900

    Purfequ Glass Beads Sandblast
    Deskripsi:
    • Glass beads adalah bahan jenis baru dengan aplikasi luas dan kinerja khusus. Ini memiliki keunggulan bobot yang ringan, konduktivitas termal yang rendah, kekuatan tinggi dan sifat kimia yang stabil. Permukaan Glass beads memiliki sifat minyak hidrofilik dan hidrofobik setelah perlakuan khusus, yang sangat mudah terdispersi dalam sistem bahan organik.
  14. Duma Angle Trim Panel (Panel List Siku)
    Mulai

    Rp98.900

    Duma Angle Trim Panel (Panel List Siku)
    atribut:
    • Dimensions (mm): 21x21
  15. Non Brand Sandblast Hose Assembly
    Mulai

    Rp5.399.900

    Non Brand Sandblast Hose Assembly
    Deskripsi:
    These sandblast hoses have a tube and cover made from a blend of SBR (styrene-butadiene rubber) and natural rubber, which provides good resistance to abrasion and weathering. They have a static dissipating tube that helps prevent sparks that can ignite dry materials inside the hose. The hoses are reinforced with 4-ply synthetic fabric for strength. These sandblast hoses are used for conveying coal slag, grit, or aluminum oxide in sandblasting applications in construction sites, mining operations, shipyards, and steel mills.
    atribut:
    • UNSPSC: 27131613
    • Fitting Material: Aluminium x Aluminium
    • Fitting Size (inch): 1/2x1/2
    • Fitting Type: Universal Coupling x Universal Coupling
    • Hose Color: Black
    • Hose Configuration: Coupled Assembly
    • Hose Cover Material: Natural Rubber
    • Hose Fitting A Material: Aluminium
    • Hose Fitting A Size (inch): 1/2
    • Hose Fitting A Type: Universal Coupling
    • Hose Fitting B Material: Aluminium
    • Hose Fitting B Size (inch): 1/2
    • Hose Fitting B Type: Universal Coupling
    • Hose Inside Diameter (inch): 1/2
    • Hose Length (ft): 25
    • Hose Outside Diameter (inch): 1 1/16
    • Hose Tube Material: Natural Rubber
    • Maximum Working Pressure at 70°F: 150
    • Safety Factor: 3:1
    • Temperature Range (°F): -25 to 185
  16. TEKIRO Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (11)
    Mulai

    Rp60.900

    TEKIRO Pipe Wrench (Kunci Pipa)
    Deskripsi:
    TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
  17. ALDO Tangki Sandblasting
    Mulai

    Rp3.599.900

    ALDO Tangki Sandblasting
    atribut:
    • Tank Dimensions (DxL) (inch): 12x20
    • Overall Dimensions (inch): 33 1/2x18 3/4x13
    • Capacity (L): 38
    • Hose Length (ft): 10
Daftar Harga pressure sand blaster Terbaru October 2026
JTC Pressure Sand BlasterRp11.999.900
Wipro Sand Blasting Tank (Tangki Sandblasting Portabel)Rp3.299.900
KRISBOW Mesin Sand BlastingRp9.499.900
JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)Rp15.999.900
WESTWARD Portable Abrasive BlasterRp3.699.900
ECONOLINE Blasting CabinetRp31.999.900
Non Brand Stiker KacaRp3.599.900
NCR Sandblast HoseRp6.399.900
Non Brand Abrasive Blasting MediaRp679.900
Graco Ecoquip Abrasive BlastingRp689.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)